Shop All LED Light Bulbs
Ilc
Replacement for Chloride Systems 19-2-61 LED Replacement replacement light bulb lamp
Mfr # 19-2-61 LED REPLACEMENT CHLORIDE SYSTEMS
Zoro # G702826615
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Bulb Shape T3.25
- Voltage 12
- Watts 1.6
- Wattage Equivalency 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 19-2-61 LED REPLACEMENT CHLORIDE SYSTEMS
- Zoro # G702826615
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Bulb Shape | T3.25 |
Voltage | 12 |
Watts | 1.6 |
Wattage Equivalency | 1.6 |
Description
Replacement for Chloride Systems 19-2-61 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 120W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49397)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5B)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 2700k, 4PinGX24Q (8.5PL-C/T LED/26H-2700 IF 4P 10/1)
- STREAMLIGHT $STINGER CLASSIC LED120V AC/DC 1 PB HLD (SR75666)
- ILC Replacement for Plusrite Lho-4g12/6000k (cdl) Liquid LED replacement light bulb lamp (LHO-4G12/6000K (CDL) LIQUID LED PLUSRITE)
- ILC Replacement for Allen Bradley 800tn320-w replacement light bulb lamp (800TN320-W ALLEN BRADLEY)
- ILC Replacement for Damar Led18t8/841/4ft/hybrid/ss replacement light bulb lamp (LED18T8/841/4FT/HYBRID/SS DAMAR)
- ILC Replacement For SATCO S29549 (S29549)
- ILC Replacement for Eiko 31293107572 replacement light bulb lamp (31293107572 EIKO)
- ILC Replacement For Air Scrubber Light Bulb Lamp (A1013C)
- ILB GOLD Bulb, LED Base Type Ba9S, Replacement For Donsbulbs, 120Mb/G-LED (120MB/G-LED)
- Ilc LED Light Bulbs