Shop All Halogen Light Bulbs
Ilc
Replacement for Chiu Technical Corp. Fo-150 Series replacement light bulb lamp
Mfr # FO-150 SERIES CHIU TECHNICAL CORP.
Zoro # G403204262
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 21
- Bulb Color Temp. 3400
- Bulb Shape MR16
- Watts 150
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FO-150 SERIES CHIU TECHNICAL CORP.
- Zoro # G403204262
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 21 |
Bulb Color Temp. | 3400 |
Bulb Shape | MR16 |
Watts | 150 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Chiu Technical Corp. Fo-150 Series replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 13W, 120-277V, T8, G13, 50K (S8893)
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 WHT 25PK (BU25C9-OWHA)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- ILC Replacement for Satco S2301 replacement light bulb lamp (S2301 SATCO)
- ILC Replacement for Strand Lighting Ianebeam 1000 replacement light bulb lamp (IANEBEAM 1000 STRAND LIGHTING)
- ILC Replacement for GE General Electric G.E 15507 replacement light bulb lamp (15507 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar Exn-120v/gu7.9 replacement light bulb lamp (EXN-120V/GU7.9 DAMAR)
- ILC Replacement for Halco Mr11fl20/l/gu10 replacement light bulb lamp (MR11FL20/L/GU10 HALCO)
- ILC Replacement for Reichert 11148 replacement light bulb lamp (11148 REICHERT)
- ILC Replacement for Zoro 4tac7 replacement light bulb lamp, 2PK (4TAC7 ZORO)
- Ilc Halogen Light Bulbs