Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Chicago Miniature / CML Cm8-a234 replacement light bulb lamp
Mfr # CM8-A234 CHICAGO MINIATURE / CML
Zoro # G302798527
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5.5
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 4
- Watts 4
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CM8-A234 CHICAGO MINIATURE / CML
- Zoro # G302798527
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T5.5 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 4 |
Watts | 4 |
Voltage | 24 |
Description
Replacement for Chicago Miniature / CML Cm8-a234 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN LEAF Elbow 2 In Barb (EB 200 P)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3M-012-048R)
- ARMOR ALL 64 Oz. Vehicle Wash Bottle, Orange, Liquid (10346)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8308-MPG)
- ILC Replacement For HONDA ACCORD YEAR 2013 HIGH MOUNT STOP LIGHT 10PK (10PAK:WW-HEQ1-2)
- ILC Replacement For HYUNDAI SONATA YEAR 2014 HIGH MOUNT STOP LIGHT 10PK (10PAK:WW-HFHU-5)
- ILC Replacement for Menics 130v 5W replacement light bulb lamp, 2PK (130V 5W MENICS)
- ILC Replacement for Welch Allyn 03900 EQV replacement light bulb lamp (03900 EQV WELCH ALLYN)
- ILC Replacement for Barnstead 45f02-01 replacement light bulb lamp (45F02-01 BARNSTEAD)
- ILC Replacement for Light Bulb / Lamp 5t5-ba15d-130v replacement light bulb lamp, 2PK (5T5-BA15D-130V LIGHT BULB / LAMP)
- HELLA BULB 9006/HB4 12V 55 (9006LL)
- Ilc Automotive Lighting