Shop All LED Light Bulbs
Ilc
Replacement for Chicago Miniature / CML Cm8-8a234 LED Replacement replacement light bulb lamp
Mfr # CM8-8A234 LED REPLACEMENT CHICAGO MINIATURE / CM
Zoro # G102826932
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T1.75
- Voltage 24
- Watts 2
- Wattage Equivalency 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CM8-8A234 LED REPLACEMENT CHICAGO MINIATURE / CM
- Zoro # G102826932
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T1.75 |
Voltage | 24 |
Watts | 2 |
Wattage Equivalency | 2 |
Description
Replacement for Chicago Miniature / CML Cm8-8a234 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F40t12/cwsupreme/alto TG replacement light bulb lamp (F40T12/CWSUPREME/ALTO TG PHILIPS)
- WESTINGHOUSE AB Jelly Jar Fixture (66839)
- BELL + HOWELL Bell + Howell Disk Lights Deluxe Solar Powered 3.75 W LED Garden Light , 4PK (2016)
- LITHONIA LIGHTING Lithonia Lighting® Juno® 6" LED Switchable Retrofit Downlight , E Series, 2700-5000K, Wht (65BEMW-SWW5-90CRI-M6)
- ILC Replacement For SATCO S29917 (S29917)
- ILC Replacement for Bulbrite 771192 replacement light bulb lamp (771192 BULBRITE)
- ILC Replacement for Bulbrite Led/1383/ww replacement light bulb lamp (LED/1383/WW BULBRITE)
- ILC Replacement for Halco Par20fl7/840/eco2/led replacement light bulb lamp (PAR20FL7/840/ECO2/LED HALCO)
- ILC Replacement for GE General Electric G.E 120psb RED LED Replacement replacement light bulb lamp (120PSB RED LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement For SATCO S15011 (S15011)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21236)
- Ilc LED Light Bulbs