Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for CHICAGO MINIATURE / CML CM8-3995
Mfr # CM8-3995 CHICAGO MINIATURE / CML
Zoro # G302798336
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CM8-3995 CHICAGO MINIATURE / CML
- Zoro # G302798336
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 130 |
Description
Miniature Light Bulb Replacement for CHICAGO MINIATURE / CML CM8-3995
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Reusable Air Hose Fittng Nut, 3/8" (500004)
- SKF Axle Shaft Seal - Front Outer, 21918 (21918)
- SOUTHCO Swim Door Latch Polished 316 Stainless Steel (TM-10-101-24)
- CURT Rnd 6-Way Connector Socket, Black Plastic (58130)
- ILC Replacement For HYUNDAI SONATA YEAR 2014 HIGH MOUNT STOP LIGHT 10PK (10PAK:WW-HFHU-5)
- ILC Replacement for Damar 1437 T-3 1/4 24V .06amp replacement light bulb lamp, 10PK (1437 T-3 1/4 24V .06AMP DAMAR)
- ILC Replacement for Zoro 2fmp7 replacement light bulb lamp, 10PK (2FMP7 ZORO)
- ILC Replacement For GE GENERAL ELECTRIC GE H7554 (WW-1YCJ-1)
- ILC Replacement For GE GENERAL ELECTRIC GE H7553 (WW-1YCH-3)
- ILC Replacement for Miniature Lamp R10w 6V 10W Ba15s replacement light bulb lamp (R10W 6V 10W BA15S MINIATURE LAMP)
- ILC Replacement For WAGNER 1141 BAYONET BASE BA15S SINGLE CONTACT 10PK (10PAK:WW-5WER-4)
- Ilc Vehicle Bulbs & Lenses