Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Chicago Miniature / CML Cm8-2419 replacement light bulb lamp
Mfr # CM8-2419 CHICAGO MINIATURE / CML
Zoro # G802798577
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T1
- Bulb Base Type BI-PIN G2.54
- Wattage Equivalency 0.47
- Watts 0.47
- Voltage 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CM8-2419 CHICAGO MINIATURE / CML
- Zoro # G802798577
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T1 |
Bulb Base Type | BI-PIN G2.54 |
Wattage Equivalency | 0.47 |
Watts | 0.47 |
Voltage | 18 |
Description
Replacement for Chicago Miniature / CML Cm8-2419 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mudflap, Blue, Polymer, 24" x 30", PK2, 2 PK (RC30PPBLU)
- WALKER EXHAUST Exhaust Flange, 31923 (31923)
- DISCO Miniature Bulbs, Clear, Wedge Base, PK10 (7904)
- GROTE Clearance Marker Light, LED, Red (49362)
- ILC Replacement for Weldon 9018-0037-00 replacement light bulb lamp (9018-0037-00 WELDON)
- ILC Replacement for Welch Allyn 71050 replacement light bulb lamp (71050 WELCH ALLYN)
- ILC Replacement for Weldon 27h1 replacement light bulb lamp (27H1 WELDON)
- ILC Harley Davidson Fxdwg Dyna Wide Glide 1690 CC Year 2007 Tail Light light bulb lamp (FXDWG DYNA WIDE GLIDE 1690 CC YEAR 2007 TAIL LIGH)
- ILC Replacement for Welch Allyn 02200-u replacement light bulb lamp (02200-U WELCH ALLYN)
- ILC Replacement for Light Bulb / Lamp 2721 replacement light bulb lamp, 10PK (2721 LIGHT BULB / LAMP)
- ILB GOLD Indicator Lamp, Replacement For Norman Lamps 1223 (1223)
- Ilc Vehicle Bulbs & Lenses