Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Chicago Miniature / CML 8-a234 replacement light bulb lamp
Mfr # 8-A234 CHICAGO MINIATURE / CML
Zoro # G702799322
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5.5
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 4
- Watts 4
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 8-A234 CHICAGO MINIATURE / CML
- Zoro # G702799322
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T5.5 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 4 |
Watts | 4 |
Voltage | 24 |
Description
Replacement for Chicago Miniature / CML 8-a234 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO MARINE TACO ShadeFin Mini w/White Fabric, Bag and Kayak Mount Kit (T10-4000-18)
- GATES OE Equivalent Fuel Cap, 31702 (31702)
- MEGUIARS WHEEL & TIRE CLEANER NON ACID 5 GA (MGD-14305)
- ILC Replacement for Heine K180 Otoscope 3.5v replacement light bulb lamp (K180 OTOSCOPE 3.5V HEINE)
- ILC Replacement For FORD FUSION YEAR 2006 HEADLIGHTS HIGH BEAM (WW-GB0T-8)
- ILC Replacement For LIGHT BULB LAMP SR24VC AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-395G-0)
- ILC Replacement for Lincoln Navigator Year 2008 Headlights Low/dual replacement light bulb lamp (NAVIGATOR YEAR 2008 HEADLIGHTS LOW/DUAL LIN)
- ILC Replacement for Eiko E86 replacement light bulb lamp, 10PK (E86 EIKO)
- ILC Replacement for Halco Jcd20 replacement light bulb lamp, 2PK (JCD20 HALCO)
- ILC Replacement for Norelco 44585 replacement light bulb lamp, 10PK (44585 NORELCO)
- ILC Replacement for Transistor Elec. 831002 replacement light bulb lamp, 10PK (831002 TRANSISTOR ELEC.)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies