Shop All LED Light Bulbs
Ilc
Replacement for Chicago Miniature / CML 8-3995 White LED Replacement replacement light bulb lamp
Mfr # 8-3995 WHITE LED REPLACEMENT CHICAGO MINIATURE /
Zoro # G802867709
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T3.25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 8-3995 WHITE LED REPLACEMENT CHICAGO MINIATURE /
- Zoro # G802867709
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T3.25 |
Voltage | 120 |
Description
Replacement for Chicago Miniature / CML 8-3995 White LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BEAMS Wireless Motion LED Spotlight, PK3 (MB393)
- HALO Polymer "Dead Front" Shallow Baffle Trim, 691Wb (691WB)
- BULBRITE 50-Watt Equivalent Dimmable Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861713)
- ILB GOLD Bulb, Incandescent S, Replacement For Omega, B4, B6, B22 (B4, B6, B22)
- ILC Replacement For BULBRITE, LED7ST1830KFIL2 (LED7ST18/30K/FIL/2)
- ILC Replacement for Eiko Led-194-r replacement light bulb lamp (LED-194-R EIKO)
- ILC Replacement for Satco S9381 replacement light bulb lamp (S9381 SATCO)
- ILC Replacement For Sunsun Jup-23 Light Bulb Lamp (JUP-23)
- ILC Replacement for Philips F25t8/tl841/alto LED Replacement replacement light bulb lamp (F25T8/TL841/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Eiko 31293099976 replacement light bulb lamp (31293099976 EIKO)
- SUNLITE LED Linestra Light Bulb, LN60 Replacment, 19.5-in, 8W 60W=, Dimmable, S14s Base, 660 Lumens, 27K (53150-SU)
- Ilc LED Light Bulbs