Shop All LED Light Bulbs
Ilc
Replacement for Chicago Miniature / CML 120mb White LED Replacement replacement light bulb lamp
Mfr # 120MB WHITE LED REPLACEMENT CHICAGO MINIATURE /
Zoro # G802867310
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T3.25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 120MB WHITE LED REPLACEMENT CHICAGO MINIATURE /
- Zoro # G802867310
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T3.25 |
Voltage | 120 |
Description
Replacement for Chicago Miniature / CML 120mb White LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING Outdoor Weatherproof 12W LED Landscape Bullet Flood Light, Bronze (V5BLF12BRZ)
- COOPER LIGHTING Edge-Lit, 1F, Green, Wht, Battery (APXEL71G)
- ILC Replacement for Satco S9314 replacement light bulb lamp (S9314 SATCO)
- HALO H4 4-Inch Led Series (EL406940)
- ILC Replacement for Radium Ralina Ral2 150w/125-130/o/s14s LED Replacement replacement light bulb lamp (RALINA RAL2 150W/125-130/O/S14S LED REPLACEMENT)
- ILC Replacement for Damar 28psb-red/led replacement light bulb lamp (28PSB-RED/LED DAMAR)
- ILC Replacement for Sylvania 21777 LED Replacement replacement light bulb lamp (21777 LED REPLACEMENT SYLVANIA)
- ILC Replacement for Green Creative 40758 replacement light bulb lamp (40758 GREEN CREATIVE)
- ILC Replacement For EIKO, LED9WT824850DBLG7D (LED9WT8/24/850-DBL-G7D)
- ILC Replacement for Satco S9081 replacement light bulb lamp (S9081 SATCO)
- ILC Replacement for Halco 109804 LED Replacement replacement light bulb lamp (109804 LED REPLACEMENT HALCO)
- Ilc LED Light Bulbs