Shop All LED Light Bulbs
Ilc
Replacement for Chicago Miniature / CML 120mb RED LED Replacement replacement light bulb lamp
Mfr # 120MB RED LED REPLACEMENT CHICAGO MINIATURE / CM
Zoro # G502867337
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T2.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 120MB RED LED REPLACEMENT CHICAGO MINIATURE / CM
- Zoro # G502867337
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T2.5 |
Voltage | 120 |
Description
Replacement for Chicago Miniature / CML 120mb RED LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED8.5A19F85010YVRP (79281)
- HADCO Accent Light, Incandescent, 120V, 5-7/16" L (B1-H)
- DIODE LED 100 LED Tape Light, 24V, 3500K, 100 ft. Spool (DI-24V-BLBSC1-35-100)
- LEDLENSER Ledlenser Battery Box, Includes 2 x 18650 Batteries (502128)
- ILC Replacement for Damar 31481e replacement light bulb lamp (31481E DAMAR)
- ILC Replacement For SATCO S2731 LED BASE TYPE WEDGE BASE 10PK (10PAK:WX-LSQ0-9)
- ILC Replacement for LED 7413252 replacement light bulb lamp (7413252 LED)
- ILC Replacement For EIKO 10924 (10924)
- ILC Replacement for Signal Stat 4805aay118 Turn Signal Blue LED Replacement replacement light bulb lamp (4805AAY118 TURN SIGNAL BLUE LED REPLACEMENT SIG)
- ILC Replacement for GE General Electric G.E 68920 replacement light bulb lamp (68920)
- TCP LED, 5W B11, DIM, 2700K E12, Blunt Tip (LED5E12B1127K)
- Ilc LED Light Bulbs