Shop All HID Light Bulbs
Ilc
Replacement for Chauvet HMI 575w replacement light bulb lamp
Mfr # HMI 575W CHAUVET
Zoro # G303024717
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6.5
- Bulb Color Temp. 5600
- Watts 575
- Bulb Base Type SFC10-4 THREADED PIN
- Voltage 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HMI 575W CHAUVET
- Zoro # G303024717
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T6.5 |
Bulb Color Temp. | 5600 |
Watts | 575 |
Bulb Base Type | SFC10-4 THREADED PIN |
Voltage | 95 |
Description
Replacement for Chauvet HMI 575w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W BR30 LED Medium 2700K 105' beam 120V 2-Pack (S9698)
- BULBRITE 75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Soft White, 2PK (861579)
- CURRENT GE300W CLR STD LGT Bulb (73788)
- SATCO Bulb, LED, 15W, 120V, A19, GU24, 40K (S29805)
- ILC Replacement For ATHALON MCP70PAR30LNU930SP (WW-E5JR-6)
- ILC Replacement for Lumapro 5v686 replacement light bulb lamp (5V686 LUMAPRO)
- ILC Replacement for Ushio Umh-1000/u, Bt37 replacement light bulb lamp (UMH-1000/U, BT37 USHIO)
- ILC Replacement for SYLVANIA 64471 (64471 SYLVANIA)
- ILC Replacement for Green Energy 24V 15W Xenon Bi-pin Clear replacement light bulb lamp (24V 15W XENON BI-PIN CLEAR GREEN ENERGY)
- ILC Replacement for Iwasaki Hf1000bpd-e39/41r replacement light bulb lamp (HF1000BPD-E39/41R IWASAKI)
- SATCO 54W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V (S23166)
- Ilc HID Light Bulbs