Shop All Halogen Light Bulbs
Ilc
Replacement for CEW Jm1242 replacement light bulb lamp
Mfr # JM1242 CEW
Zoro # G503204100
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2950
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 20
- Voltage 12
- Bulb Shape MR11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # JM1242 CEW
- Zoro # G503204100
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2950 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 20 |
Voltage | 12 |
Bulb Shape | MR11 |
Description
Replacement for CEW Jm1242 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/841/2P/ALTO)
- ILC Replacement for GE General Electric G.E 100par/r/85wm replacement light bulb lamp, 2PK (100PAR/R/85WM GE GENERAL ELECTRIC G.E)
- MAXLITE LED, 15 W, T8, Medium Bi-Pin (G13) (L15T8DE450-CG)
- ILC Replacement for Mighty Pure Mp22a (120v 50/60hz) Transformer Ballast (MP22A (120V 50/60HZ) TRANSFORMER BALLAST MIGHTY)
- ILC Replacement for Orbitec 12V 100w Gy6.35 replacement light bulb lamp (12V 100W GY6.35 ORBITEC)
- ILC Replacement for GE General Electric G.E Q100g8/scd2 replacement light bulb lamp, 2PK (Q100G8/SCD2 GE GENERAL ELECTRIC G.E)
- ILC Replacement for USHIO 1000621 (1000621 USHIO)
- ILC Replacement for GE General Electric G.E 35ar111/sp4 12V replacement light bulb lamp (35AR111/SP4 12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 58762 replacement light bulb lamp (58762 OSRAM SYLVANIA)
- ILC Replacement for Satco S2200 replacement light bulb lamp (S2200 SATCO)
- ILC Replacement for Philips 90par38/hal/sp12/ll 130v replacement light bulb lamp (90PAR38/HAL/SP12/LL 130V PHILIPS)
- Ilc Halogen Light Bulbs