Shop All LED Light Bulbs
Ilc
Replacement for CEC Industries Lm10120mb-ww replacement light bulb lamp
Mfr # LM10120MB-WW CEC INDUSTRIES
Zoro # G602824063
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T3.25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LM10120MB-WW CEC INDUSTRIES
- Zoro # G602824063
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T3.25 |
Voltage | 120 |
Description
Replacement for CEC Industries Lm10120mb-ww replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Incandescent CA11 Candelabra Screw Base E12 Light Bulb, 25 Watt, Clear, 14PK (861162)
- ILC Replacement for Trojan Technologies UV MAX D Quartz Sleeve (UV MAX D QUARTZ SLEEVE TROJAN TECHNOLOGIES)
- ILC Replacement for Zadro MAX Bright Sunlight 10x/1x replacement light bulb lamp (MAX BRIGHT SUNLIGHT 10X/1X ZADRO)
- GE LAMPS GE LIGHTING 39W, T4.5 Ceramic Metal Halide HID Light Bulb (CMH39/T/U/830/G12)
- ILC Replacement for Bulbrite 770550 replacement light bulb lamp (770550 BULBRITE)
- ILC Replacement for GE General Electric G.E Sox55 LED Replacement replacement light bulb lamp (SOX55 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- ILC Replacement For SATCO S9709 (S9709)
- ILC Replacement for Weldon 2030-1100-20 RED LED Replacement replacement light bulb lamp (2030-1100-20 RED LED REPLACEMENT WELDON)
- ILC Replacement for Alinea Lw100 LED Replacement replacement light bulb lamp (LW100 LED REPLACEMENT ALINEA)
- ILC Replacement For LIGHT BULB LAMP, 28MBLEDG7CL (28MB-LED/G-7CL)
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 4000K Cool White Dimmable E12 Candelabra Base 6-Pack (LR21596-6PK)
- Ilc LED Light Bulbs