Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for CEC Industries 9006xsbp replacement light bulb lamp
Mfr # 9006XSBP CEC INDUSTRIES
Zoro # G902819875
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type P22D-S STRAIGHT DOWN BASE
- Wattage Equivalency 55
- Watts 55
- Voltage 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 9006XSBP CEC INDUSTRIES
- Zoro # G902819875
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4 |
Bulb Base Type | P22D-S STRAIGHT DOWN BASE |
Wattage Equivalency | 55 |
Watts | 55 |
Voltage | 12.8 |
Description
Replacement for CEC Industries 9006xsbp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 1750 GPH - 12V (01-03-011)
- FOUR SEASONS O-Ring, 24676 (24676)
- SKF Shaft Seal, 2 x 2-7/8 x 5/16", CRWA1, Nitrile (19887)
- CALDWELL Trailer Spotter Hitch Insert Ball, 2 In (2" Ball for Hitch)
- ILC Replacement for Welch Allyn 00600 replacement light bulb lamp (00600 WELCH ALLYN)
- ILC Replacement for Halco 107011 replacement light bulb lamp (107011 HALCO)
- ILC Replacement for Bausch & Lomb 31-31-42 replacement light bulb lamp (31-31-42 BAUSCH & LOMB)
- ILC Replacement for Philips 500par56q/mfl replacement light bulb lamp (500PAR56Q/MFL PHILIPS)
- ILC Replacement for Lumapro 2fmn8 replacement light bulb lamp, 10PK (2FMN8 LUMAPRO)
- ILC Replacement for Welch Allyn 25000 replacement light bulb lamp (25000 WELCH ALLYN)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs De3175 (DE3175)
- Ilc Automotive Lighting