Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for CEC Industries 886bp replacement light bulb lamp
Mfr # 886BP CEC INDUSTRIES
Zoro # G202819957
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3.25
- Bulb Base Type PGJ13 RIGHT ANGLE PREFOCUS
- Wattage Equivalency 50
- Watts 50
- Voltage 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 886BP CEC INDUSTRIES
- Zoro # G202819957
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3.25 |
Bulb Base Type | PGJ13 RIGHT ANGLE PREFOCUS |
Wattage Equivalency | 50 |
Watts | 50 |
Voltage | 12.8 |
Description
Replacement for CEC Industries 886bp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROD SAVER Paddle Buckle Trailer Tie-Down - 2" x 4 - Pair (2PB4)
- GATES Classical Section Wrapped V-Belt, B77 (B77)
- RULE Bilge Pump, Standard Operation, 12VDC, 1.8 (25DA)
- MIDWEST FASTENER 9/16"-18 x 3-9/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75424)
- ILC Replacement for Military Ms51608-3 replacement light bulb lamp (MS51608-3 MILITARY)
- ILC Replacement for Eiko 68-bp replacement light bulb lamp, 10PK (68-BP EIKO)
- ILC Replacement for Light Bulb / Lamp Aml-757 replacement light bulb lamp, 10PK (AML-757 LIGHT BULB / LAMP)
- ILC Replacement for Chicago Miniature / CML 8-a234 replacement light bulb lamp (8-A234 CHICAGO MINIATURE / CML)
- ILC Replacement For LIGHT BULB LAMP 7330 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2Y7W-0)
- ILC Replacement for Bulbworks Bw.1974 replacement light bulb lamp (BW.1974 BULBWORKS)
- EAGLE EYES LAMP, FR110-U000R (FR110-U000R)
- Ilc Vehicle Bulbs & Lenses