Shop All LED Light Bulbs
Ilc
Replacement for CEC Industries 7532 Green LED Replacement replacement light bulb lamp
Mfr # 7532 GREEN LED REPLACEMENT CEC INDUSTRIES
Zoro # G102865344
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T8
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 7532 GREEN LED REPLACEMENT CEC INDUSTRIES
- Zoro # G102865344
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T8 |
Voltage | 12 |
Description
Replacement for CEC Industries 7532 Green LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Strip Light, 5000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 50K 80CRI)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 6500K Daylight Dimmable E26 Base 6-Pack (LR31866-6PK)
- DABMAR LIGHTING Dabmar Lighting DL-T-LED-140A-50K 20W & 100-277V G24 2-Pin Base 50K LED Corn Light Lamp (DL-T-LED-140A-50K)
- ILC Replacement for Green Creative 12a19g4dim/827 replacement light bulb lamp (12A19G4DIM/827 GREEN CREATIVE)
- ILC Replacement For Sunsun Jup-23 Light Bulb Lamp (JUP-23)
- ILC Replacement For EIKO, LED9WT824840DBLG7D (LED9WT8/24/840-DBL-G7D)
- ILC Replacement for Halco 82025 (82025 HALCO)
- ILC Replacement For SATCO S11955 (S11955)
- ILC Replacement for Damar F40cw/u/6/wm LED Replacement replacement light bulb lamp (F40CW/U/6/WM LED REPLACEMENT DAMAR)
- ILC Replacement For TCP LED8P20D41KFL (WW-Q8CB-6)
- Ilc LED Light Bulbs