Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for CEC Industries 27h1 replacement light bulb lamp
Mfr # 27H1 CEC INDUSTRIES
Zoro # G902820505
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3.25
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Wattage Equivalency 27
- Watts 27
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 27H1 CEC INDUSTRIES
- Zoro # G902820505
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3.25 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Wattage Equivalency | 27 |
Watts | 27 |
Voltage | 12 |
Description
Replacement for CEC Industries 27h1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAC OUTDOORS TRAC Outdoors T10064 Fluid/Oil ExTRAC Outdoorstor, 7 Liter (69362)
- VELVAC Air Horn Valve For Navistar Cabover (032246)
- MARETRON Multiport Box Mic-Mid Male Homerun Mic-Mid Fem Drop (CM-CF-4)
- STAR ASIA Ratcheting Spark Plug Connector Crimper (11956)
- ILC Replacement for Weldon 27h1 replacement light bulb lamp (27H1 WELDON)
- ILC Replacement for Orbitec A 9004 replacement light bulb lamp, 10PK (A 9004 ORBITEC)
- ILC Replacement For CHEVROLET CHEVY EXPRESS VAN 3500 V8 66L 770CCA DIESEL YEAR2012 10PK (10PAK:WW-UUJD-7)
- ILC Replacement for Eiko 1158-bp replacement light bulb lamp, 10PK (1158-BP EIKO)
- ILC Replacement for Hosobuchi Op2114 replacement light bulb lamp (OP2114 HOSOBUCHI)
- ILC Replacement for Bausch & Lomb 71-21-36 replacement light bulb lamp (71-21-36 BAUSCH & LOMB)
- LUMAPRO Miniature Lamp, 1864, 5.0W, T3 1/4, 28V, PK10 (1864-10PK)
- Ilc Automotive Lighting