Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for CEC INDUSTRIES 130V-MB
Mfr # 130V-MB CEC INDUSTRIES
Zoro # G402822160
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 130V-MB CEC INDUSTRIES
- Zoro # G402822160
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 130 |
Description
Miniature Light Bulb Replacement for CEC INDUSTRIES 130V-MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 4,14055 (14055)
- GROCO PWSA-751 Poly Basket Fits WSA-500, WSB-500 & WSB-750 (PWSA-751)
- TIGER TOOL INTERNATIONAL Axle Shaft Puller (11001)
- DEE ZEE TOOLBOX LATCH (DZTBLATCH1)
- ILC Replacement for Osram Sylvania 58663 replacement light bulb lamp (58663 OSRAM SYLVANIA)
- ILC Replacement For INFINITI G35 YEAR 2004 REAR TURN SIGNAL 10PK (10PAK:WW-GYVW-7)
- ILC Replacement For SYLVANIA H4656 (WW-C4XZ-6)
- ILC Replacement for Philco 34-2064 replacement light bulb lamp, 10PK (34-2064 PHILCO)
- ILC Replacement For LIGHT BULB LAMP 24X AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2VB3-3)
- ILC Replacement for Eiko 9007ll-bp replacement light bulb lamp (9007LL-BP EIKO)
- EUROLITE Dome Light LED Mini Bulb, Blue (3022BL)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies