Shop All Halogen Light Bulbs
Ilc
Replacement for Cavaliere Chimney Range Hood Bulb replacement light bulb lamp
Mfr # CHIMNEY RANGE HOOD BULB CAVALIERE
Zoro # G702993058
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type GU10 TWIST/LOCK
- Watts 35
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CHIMNEY RANGE HOOD BULB CAVALIERE
- Zoro # G702993058
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | GU10 TWIST/LOCK |
Watts | 35 |
Bulb Shape | MR16 |
Description
Replacement for Cavaliere Chimney Range Hood Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 4700L, 50K, 0-10V, 2X4 (24FP4750C)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- COMPONENT HARDWARE Mt 30W Warm White Strip LED Hood Light w (LED-L87-1004-30W)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Nebular (HM65R-DT)
- ILC Replacement for Ushio Dek/dfw/dhn replacement light bulb lamp (DEK/DFW/DHN USHIO)
- ILC Replacement for Satco 250t3/qcl 120v 78mm replacement light bulb lamp (250T3/QCL 120V 78MM SATCO)
- ILC Replacement for Damar 01825b replacement light bulb lamp (01825B DAMAR)
- ILC Replacement for Osram Sylvania D41 replacement light bulb lamp (D41 OSRAM SYLVANIA)
- ILC Replacement for Ushio 1000306 replacement light bulb lamp (1000306 USHIO)
- ILC Replacement for Bulbworks Bw.384-643 replacement light bulb lamp (BW.384-643 BULBWORKS)
- ILC Replacement For HIKARI JDR 120V 50W GX53 CV (WX-SLQ2-2)
- Ilc Halogen Light Bulbs