Shop All Halogen Light Bulbs
Ilc
Replacement for Carley Cl70046 replacement light bulb lamp
Mfr # CL70046 CARLEY
Zoro # G203025531
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Shape MR16
- Bulb Base Type GZ6.35 2-PIN
- Voltage 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CL70046 CARLEY
- Zoro # G203025531
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Shape | MR16 |
Bulb Base Type | GZ6.35 2-PIN |
Voltage | 15 |
Description
Replacement for Carley Cl70046 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable 1,000 lm lm (95314)
- SATCO 1-Light 13W Compact Fluorescent Utility Fixture, White Finish (90-2616)
- ILC Replacement for Zoro 1tjv8 replacement light bulb lamp (1TJV8 ZORO)
- KEYSTONE 1200 Lumen LED Emergency Driver, KT-EMRG-LED-12-1200-K1 (KT-EMRG-LED-12-1200-K1)
- ILC Replacement for Code 3 / Public Safety Mx7000 H1 Bulb replacement light bulb lamp (MX7000 H1 BULB CODE 3 / PUBLIC SAFETY)
- ILC Replacement for Bio-rad Icycler IQ5 Halogen Lamp replacement light bulb lamp (ICYCLER IQ5 HALOGEN LAMP BIO-RAD)
- ILC Replacement for OSRAM SYLVANIA 64435 HALOGEN (64435 HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Fujix / Fujinon 388d replacement light bulb lamp (388D FUJIX / FUJINON)
- ILC Replacement for Omega 471-400 replacement light bulb lamp (471-400 OMEGA)
- ILC Replacement for Light Bulb / Lamp 45par16/hal/nsp10 replacement light bulb lamp (45PAR16/HAL/NSP10 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Q50gu10/fl/cd3 replacement light bulb lamp (Q50GU10/FL/CD3 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs