Shop All Incandescent Light Bulbs
Ilc
Replacement for Carl Zeiss 125/16 Slit Lamp replacement light bulb lamp
Mfr # 125/16 SLIT LAMP CARL ZEISS
Zoro # G002945047
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7
- Bulb Base Type P47D DOUBLE CONTACT 20MM WITH 47MM FLANGE
- Watts 25
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 125/16 SLIT LAMP CARL ZEISS
- Zoro # G002945047
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T7 |
Bulb Base Type | P47D DOUBLE CONTACT 20MM WITH 47MM FLANGE |
Watts | 25 |
Voltage | 6 |
Description
Replacement for Carl Zeiss 125/16 Slit Lamp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Metal Baffle, 5001 (5001P)
- ILC Replacement For NUVO LIGHTING, S3932 (S3932)
- ILC Replacement for Eiko 65br40/fl-120v replacement light bulb lamp (65BR40/FL-120V EIKO)
- CREE Surface Mount Kit, For CR22 Troffers (SMK-CR22)
- ILC Replacement for GE General Electric G.E GE 55 replacement light bulb lamp, 10PK (GE 55 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 150a21/cl/rp 120v replacement light bulb lamp, 2PK (150A21/CL/RP 120V SYLVANIA)
- ILC Replacement for Hama 3616 replacement light bulb lamp (3616 HAMA)
- ILC Replacement for Lumapro 5v310 replacement light bulb lamp (5V310 LUMAPRO)
- ILC Replacement for Altman 14-inch Scoop replacement light bulb lamp (14-INCH SCOOP ALTMAN)
- ILC Replacement for Singer 503a replacement light bulb lamp, 2PK (503A SINGER)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (4RZY4)
- Ilc Incandescent Light Bulbs