Shop All Halogen Light Bulbs
Ilc
Replacement for Caps Pj-12 replacement light bulb lamp
Mfr # PJ-12 CAPS
Zoro # G203206084
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Watts 100
- Voltage 12
- Bulb Shape T4
- Bulb Color Temp. 3300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PJ-12 CAPS
- Zoro # G203206084
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Watts | 100 |
Voltage | 12 |
Bulb Shape | T4 |
Bulb Color Temp. | 3300 |
Description
Replacement for Caps Pj-12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21432-12PK)
- WESTINGHOUSE Bulb LED 14W 120V A19 3000K Bright White E26 Medium Base, 6PK (5228020)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Grn Bx25 (BU25LEDFC9-TGRA)
- PLASKOLITE 2x4 WHT Ceil LGT Panel (1A20084A)
- ILC Replacement For PLUSRITE J78 100W 120V (WW-4GHV-7)
- ILC Replacement for Ushio 1000302 replacement light bulb lamp, 2PK (1000302 USHIO)
- ILC Replacement for Hikari 120v-50w FR Gu-10 FL Covered replacement light bulb lamp (120V-50W FR GU-10 FL COVERED HIKARI)
- ILC Replacement for Light Bulb / Lamp Jpr30/120v/75w/fl replacement light bulb lamp (JPR30/120V/75W/FL LIGHT BULB / LAMP)
- ILC Replacement for Hikari Jd130v/400w MC (jd7031) replacement light bulb lamp (JD130V/400W MC (JD7031) HIKARI)
- ILC Replacement for L & E 3-INCH FRESNEL 100W (3-INCH FRESNEL 100W L & E)
- ILC Replacement for Maytag W10886919 replacement light bulb lamp (W10886919 MAYTAG)
- Ilc Halogen Light Bulbs