Shop All Halogen Light Bulbs
Ilc
Replacement for Canon Mh7-3016-000 replacement light bulb lamp
Mfr # MH7-3016-000 CANON
Zoro # G703205167
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 80
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 3200
- Voltage 19
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MH7-3016-000 CANON
- Zoro # G703205167
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 80 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 3200 |
Voltage | 19 |
Bulb Shape | MR16 |
Description
Replacement for Canon Mh7-3016-000 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HALCO 82878 LED BASE TYPE R17D 10PK (10PAK:WX-J7UY-2)
- SATCO ALLURA 25 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White (03674)
- ILC Replacement for Light Bulb / Lamp Fc16t10/cw replacement light bulb lamp (FC16T10/CW LIGHT BULB / LAMP)
- STREAMLIGHT Wedge Slim Everyday Carry Flashlight, Black (88810)
- ILC Replacement for Arri Arrisoft 2000 2000w Clear replacement light bulb lamp (ARRISOFT 2000 2000W CLEAR ARRI)
- ILC Replacement for PEC JC 5W 12V G4 Frost replacement light bulb lamp (JC 5W 12V G4 FROST PEC)
- ILC Replacement for Philips H11-55w replacement light bulb lamp (H11-55W PHILIPS)
- ILC Replacement for Ushio Jp120v-1000wc2 replacement light bulb lamp (JP120V-1000WC2 USHIO)
- ILC Replacement for Philips Bc500t3q/cl replacement light bulb lamp, 2PK (BC500T3Q/CL PHILIPS)
- ILC Replacement for Green Energy EFR Jcr15v-150w Gz6.35 replacement light bulb lamp (EFR JCR15V-150W GZ6.35 GREEN ENERGY)
- ILC Replacement for Damar Hl100bt15/cl 120v Halo-lux replacement light bulb lamp (HL100BT15/CL 120V HALO-LUX DAMAR)
- Ilc Halogen Light Bulbs