Shop All LED Light Bulbs
Ilc
Replacement for Canimpex 12802704 Green LED Replacement replacement light bulb lamp
Mfr # 12802704 GREEN LED REPLACEMENT CANIMPEX
Zoro # G102863821
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T8
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 12802704 GREEN LED REPLACEMENT CANIMPEX
- Zoro # G102863821
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T8 |
Voltage | 12 |
Description
Replacement for Canimpex 12802704 Green LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-2-WH)
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7 3/4"), 22"OD x 3 1/2"ID x 1"P (CMP22AT)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 2500 Hours - 162L - Candelabra Base - 130V (A3925)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- ILC Replacement for Green Creative 16109 replacement light bulb lamp (16109 GREEN CREATIVE)
- ILC Replacement For SATCO S12406 (S12406)
- ILC Replacement For SATCO S49738 (S49738)
- ILC Replacement for Hikari Led-2835-51-e11 replacement light bulb lamp (LED-2835-51-E11 HIKARI)
- ILC Replacement for LED Lt25c-30cw-ba15d replacement light bulb lamp (LT25C-30CW-BA15D LED)
- ILC Replacement for Osram Sylvania 74077 replacement light bulb lamp (74077 OSRAM SYLVANIA)
- SIGNIFY LED Tube, 3500K Color Temp., PL-S Shape (5PL-S/LED/13H/835/IF5/P/2P 20/1)
- Ilc LED Light Bulbs