Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Calumet Series-2 (110v) Spot-lite replacement light bulb lamp
Mfr # SERIES-2 (110V) SPOT-LITE CALUMET
Zoro # G303205734
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 100
- Color Temperature 3400
- Watts 100
- Voltage 12
- Bulb Base Type GZ6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SERIES-2 (110V) SPOT-LITE CALUMET
- Zoro # G303205734
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Wattage Equivalency | 100 |
Color Temperature | 3400 |
Watts | 100 |
Voltage | 12 |
Bulb Base Type | GZ6.35 2-PIN |
Bulb Shape | MR16 |
Description
Replacement for Calumet Series-2 (110v) Spot-lite replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Dual Volt F Can (72C5381-NP-001)
- UPF UPF 106089 Post Top, 6-3/4 in H, Pine, White (106089)
- NUVO Fixture Led Flush 11In White (62/746)
- ILC Replacement for Osram Sylvania Cf32dt/e/in/835/eco replacement light bulb lamp (CF32DT/E/IN/835/ECO OSRAM SYLVANIA)
- ILC Replacement for Burton Cool Spot II replacement light bulb lamp (COOL SPOT II BURTON)
- ILC Replacement for Lycian 1236 Clubspot replacement light bulb lamp (1236 CLUBSPOT LYCIAN)
- ILC Replacement for Jaeger Spotlight ST 1 1000w 230v replacement light bulb lamp (ST 1 1000W 230V JAEGER SPOTLIGHT)
- ILC Replacement for American DJ Cw-spot replacement light bulb lamp (CW-SPOT AMERICAN DJ)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for Pani Ludwig Mini Spot 105/106 replacement light bulb lamp (MINI SPOT 105/106 PANI LUDWIG)
- ASD LIGHTING Floodlight, LED, SMD, 20W, 4000K (ASD-SFL2040)
- Ilc Flood & Spot Light Bulbs