Shop All Halogen Light Bulbs
Ilc
Replacement for Burton Oc525ct 150 Watt Bulb replacement light bulb lamp
Mfr # OC525CT 150 WATT BULB BURTON
Zoro # G603214146
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3250
- Voltage 21
- Watts 150
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # OC525CT 150 WATT BULB BURTON
- Zoro # G603214146
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3250 |
Voltage | 21 |
Watts | 150 |
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Burton Oc525ct 150 Watt Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN NorthStar® Propane Lantern - 1500 Lumens - Green (2000038028)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 WH)
- SATCO TUBE, T8, 32W, 41K, 85C, 30/CT PK (SDNS8420)
- ILC Replacement for Ushio Qih240-1600t/s replacement light bulb lamp (QIH240-1600T/S USHIO)
- ILC Replacement for Sylvania 64602 replacement light bulb lamp (64602 SYLVANIA)
- ILC Replacement for BULBRITE Q40G9CL (Q40G9CL BULBRITE)
- ILC Replacement for Waters 2424 Elsd Halogen replacement light bulb lamp (2424 ELSD HALOGEN WATERS)
- ILC Replacement for Holtkotter 6226 replacement light bulb lamp (6226 HOLTKOTTER)
- ILC Replacement for Eumig Mark 502d replacement light bulb lamp (MARK 502D EUMIG)
- ILC Replacement for Green Energy Ar70 20W 12V SP replacement light bulb lamp (AR70 20W 12V SP GREEN ENERGY)
- ILC Replacement for Skytron DKK H24100 replacement light bulb lamp (DKK H24100 SKYTRON)
- Ilc Halogen Light Bulbs