Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Burton Cool Spot II replacement light bulb lamp
Mfr # COOL SPOT II BURTON
Zoro # G603204802
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 21
- Wattage Equivalency 150
- Color Temperature 3250
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # COOL SPOT II BURTON
- Zoro # G603204802
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 21 |
Wattage Equivalency | 150 |
Color Temperature | 3250 |
Watts | 150 |
Bulb Shape | MR16 |
Description
Replacement for Burton Cool Spot II replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Gooseneck Daylight Floor Lamp, Black (607161MNQ)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Purple (75492)
- ELCO LIGHTING Pex™ 4 Round Trimless Adjustable Smooth Reflector Trim" (ELK430W)
- ILC Replacement for Naed 54350 replacement light bulb lamp (54350 NAED)
- ILC Replacement for Comet Spotlight replacement light bulb lamp (SPOTLIGHT COMET)
- ILC Replacement for Burton Halogen Coolspot replacement light bulb lamp (HALOGEN COOLSPOT BURTON)
- ILC Replacement for Lycian 1236 Clubspot replacement light bulb lamp (1236 CLUBSPOT LYCIAN)
- ILC Replacement for Hikari Mr16c 24V 50W Flood replacement light bulb lamp 2 Pack (MR16C 24V 50W FLOOD HIKARI)
- ILC Replacement for Jaeger Spotlight ST 1 1000w 230v replacement light bulb lamp (ST 1 1000W 230V JAEGER SPOTLIGHT)
- ILC Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp (PRO-SPOT N-102 NAREN INDUSTRIES)
- CURRENT Edison 20 W MR16 Floodlight Halogen Bulb 80 lm White (84940)
- Ilc Flood & Spot Light Bulbs