Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for BULBWORKS BW.SR130V-MB
Mfr # BW.SR130V-MB BULBWORKS
Zoro # G102819835
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BW.SR130V-MB BULBWORKS
- Zoro # G102819835
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 130 |
Description
Miniature Light Bulb Replacement for BULBWORKS BW.SR130V-MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES SUV/Pickup Cover, Biodiesel, Compact (10-015-161001-00)
- CARRAND Heavy Duty Wash Brush Head Only, 10" Wide (CRD93111)
- TIE DOWN MARINE Roller-4" Wobble 3/4" Id, #86492 (86492)
- LUK Flywheel, Lfw138 (LFW138)
- ILC Replacement for GE General Electric G.E Ge259 replacement light bulb lamp, 10PK (GE259 GE GENERAL ELECTRIC G.E)
- ILC Replacement For MINIATURE LAMP 112 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-R65A-5)
- ILC Replacement For EIKO 9007LL (WW-1E4L-1)
- ILC Replacement for Zoro 21u525 replacement light bulb lamp, 10PK (21U525 ZORO)
- ILC Replacement for GE General Electric G.E 12720 replacement light bulb lamp (12720 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Stanley A5988 replacement light bulb lamp (A5988 STANLEY)
- ILC Replacement for Mazda Rx-8 Year 2007 Step Courtesy Light replacement light bulb lamp, 10PK (RX-8 YEAR 2007 STEP COURTESY LIGHT MAZDA)
- Ilc Vehicle Bulbs & Lenses