Shop All LED Light Bulbs
Ilc
Replacement for Bulbworks Bw.sr120v-mb Blue LED Replacement replacement light bulb lamp
Mfr # BW.SR120V-MB BLUE LED REPLACEMENT BULBWORKS
Zoro # G002867530
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T2.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # BW.SR120V-MB BLUE LED REPLACEMENT BULBWORKS
- Zoro # G002867530
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T2.5 |
Voltage | 120 |
Description
Replacement for Bulbworks Bw.sr120v-mb Blue LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Industrial Headlamp, LED, 120 Lumens (49XX93)
- LASTPLAY 0.5 x 28 MagLite C Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (LA2623801)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6748)
- S.M. ARNOLD SPOT DETAIL PAD STARTER KIT (AR85-948)
- ILC Replacement For EIKO DRTR412W830120DT (DRTR4/12W/830/120DT)
- ILC Replacement for GE General Electric G.E 84380 replacement light bulb lamp (84380 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco 45w/led/hid/5000k/100-277v/ex39 replacement light bulb lamp (45W/LED/HID/5000K/100-277V/EX39 SATCO)
- ILC Replacement for Osram Sylvania Led9mr16/dim/830/nfl25 replacement light bulb lamp (LED9MR16/DIM/830/NFL25 OSRAM SYLVANIA)
- ILC Replacement for AH Lighting Led/par30/dim/8w/30k/ul replacement light bulb lamp (LED/PAR30/DIM/8W/30K/UL AH LIGHTING)
- ILC Replacement for Satco 7mr16/led/40/3500k/pa replacement light bulb lamp (7MR16/LED/40/3500K/PA SATCO)
- HYGRADE 55W T5 LED Light Bulb - 2G11 Base - White Finish (S8671)
- Ilc LED Light Bulbs