Shop All Fluorescent Light Bulbs
Ilc
Replacement for Bulbworks Bw.f20t12.cw replacement light bulb lamp
Mfr # BW.F20T12.CW BULBWORKS
Zoro # G702821863
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 20
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BW.F20T12.CW BULBWORKS
- Zoro # G702821863
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 20 |
Bulb Color Temp. | 4100 |
Description
Replacement for Bulbworks Bw.f20t12.cw replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Tld15w/05 replacement light bulb lamp (TLD15W/05 PHILIPS)
- COLUMBIA LIGHTING Vapor Tight Fixture, 136W, 15000 lm, 4000K (LXEM8-40VL-RFA-EDU)
- ZORO SELECT Replacement Bulb, F/12V Flashlights, PK2 (XPR12)
- ILB GOLD LED Fixture, Replacement For Feit Electric, LEDrsq4/930 (LEDRSQ4/930)
- ILC Replacement for Lights OF America Fml27exd replacement light bulb lamp (FML27EXD LIGHTS OF AMERICA)
- ILC Replacement for GE General Electric G.E 46760 replacement light bulb lamp, 25PK (46760 GE GENERAL ELECTRIC G.E)
- ILC Replacement For LIGHT BULB LAMP, TCP33127SP35K (TCP-33127SP-35K)
- ILC Replacement for Damar Cf28sq/835/4p Gr10q-4 4-pin replacement light bulb lamp (CF28SQ/835/4P GR10Q-4 4-PIN DAMAR)
- ILC Replacement for Bulbrite F15t12cw replacement light bulb lamp (F15T12CW BULBRITE)
- ILC Replacement for Ushio F14t5/841, 22-inch replacement light bulb lamp (F14T5/841, 22-INCH USHIO)
- ILC Replacement for Norman Lamps F10t5-3000k replacement light bulb lamp (F10T5-3000K NORMAN LAMPS)
- Ilc Fluorescent Light Bulbs