Shop All Halogen Light Bulbs
Ilc
Replacement for Bulbworks Bw.dtj replacement light bulb lamp
Mfr # BW.DTJ BULBWORKS
Zoro # G803213413
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1500
- Bulb Shape T20
- Bulb Color Temp. 3225
- Bulb Base Type P40S MOGUL PREFOCUS
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BW.DTJ BULBWORKS
- Zoro # G803213413
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 1500 |
Bulb Shape | T20 |
Bulb Color Temp. | 3225 |
Bulb Base Type | P40S MOGUL PREFOCUS |
Voltage | 120 |
Description
Replacement for Bulbworks Bw.dtj replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Radium Ral2 150w/125-130/o/s14s LED Replacement replacement light bulb lamp (RAL2 150W/125-130/O/S14S LED REPLACEMENT RADIUM)
- EKENA MILLWORK Wreath Ceiling Medallion (Fits Canopies up to 6"), 21 1/8"OD x 3 5/8"ID x 7/8"P (CM21WRUWF)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/950/P/E26/DIM 6/1FB T20)
- NITECORE TM39 5200 Lumen 1640 Yard Long Throw Flashlight (TM39)
- ILC Replacement for Eiko Q500/mc-130v replacement light bulb lamp (Q500/MC-130V EIKO)
- ILC Replacement for Holtkotter 6515 replacement light bulb lamp (6515 HOLTKOTTER)
- ILC Replacement for Topcon Sl-2d Main Bulb replacement light bulb lamp (SL-2D MAIN BULB TOPCON)
- ILC Replacement for Midmark 015-1045-00 replacement light bulb lamp (015-1045-00 MIDMARK)
- ILC Replacement for Sylvania 14592 replacement light bulb lamp (14592 SYLVANIA)
- ILC Replacement for Philips 45par16/hal/sp10 replacement light bulb lamp (45PAR16/HAL/SP10 PHILIPS)
- ILC Replacement for Holtkotter 6514 replacement light bulb lamp (6514 HOLTKOTTER)
- Ilc Halogen Light Bulbs