Shop All Halogen Light Bulbs
Ilc
Replacement for Bulbworks Bw.dls.dlg.dhx replacement light bulb lamp
Mfr # BW.DLS.DLG.DHX BULBWORKS
Zoro # G703212820
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Watts 150
- Bulb Base Type GX17Q 3-4 PIN BASE, CENTER POST
- Bulb Color Temp. 3250
- Voltage 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BW.DLS.DLG.DHX BULBWORKS
- Zoro # G703212820
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T12 |
Watts | 150 |
Bulb Base Type | GX17Q 3-4 PIN BASE, CENTER POST |
Bulb Color Temp. | 3250 |
Voltage | 21 |
Description
Replacement for Bulbworks Bw.dls.dlg.dhx replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25-Watt Equivalent Dimmable T9 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862700)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-2 Pin Base, Replacement For Donsbulbs Cf13Dd/841, 2PK (CF13DD/841)
- POLICE SECURITY FLASHLIGHTS Skylar 3300 Lumen Focusing Multi-Mode Flashlight (98409)
- LITHONIA LIGHTING LED Emergency Light (EU2C HO M6)
- ILC Replacement for Hikari Jdd-130v/100w E26 T10 FR (if) replacement light bulb lamp (JDD-130V/100W E26 T10 FR (IF) HIKARI)
- ILC Replacement for Amglo Kemlite Ahq4c-6.6a-150wt-49cm replacement light bulb lamp (AHQ4C-6.6A-150WT-49CM AMGLO KEMLITE)
- ILC Replacement for Light Bulb / Lamp Q10t3/cl replacement light bulb lamp (Q10T3/CL LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 64465u replacement light bulb lamp (64465U OSRAM SYLVANIA)
- ILC Replacement for Topcon Sl-4ed Main Bulb replacement light bulb lamp (SL-4ED MAIN BULB TOPCON)
- ILC Replacement for Halco 68055 replacement light bulb lamp (68055 HALCO)
- ILC Replacement for Dynaphos Dp-3497 replacement light bulb lamp (DP-3497 DYNAPHOS)
- Ilc Halogen Light Bulbs