Shop All Halogen Light Bulbs
Ilc
Replacement for Bulbworks Bw.1999.esg replacement light bulb lamp
Mfr # BW.1999.ESG BULBWORKS
Zoro # G703212738
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 28
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Watts 25
- Bulb Shape T3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BW.1999.ESG BULBWORKS
- Zoro # G703212738
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 28 |
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Watts | 25 |
Bulb Shape | T3.25 |
Description
Replacement for Bulbworks Bw.1999.esg replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T9 Edison LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21625-6PK)
- ELCO LIGHTING 4 Remodel Housing" (E1499LDRICEA)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5554G)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (13T8/MAS/48-835/IF20/P/DIM 10/1)
- ILC Replacement for PEC Jd150 BAY Frost replacement light bulb lamp (JD150 BAY FROST PEC)
- ILC Replacement for Fisher Scientific Micromaster 2 replacement light bulb lamp (MICROMASTER 2 FISHER SCIENTIFIC)
- ILC Replacement for Donar Dn-29800 replacement light bulb lamp (DN-29800 DONAR)
- ILC Replacement for Osram Sylvania 60par/cap/spl/nfl25 replacement light bulb lamp (60PAR/CAP/SPL/NFL25 OSRAM SYLVANIA)
- ILC Replacement for Zenith Hz-5597 replacement light bulb lamp, 2PK (HZ-5597 ZENITH)
- ILC Replacement for Philips 409355 replacement light bulb lamp (409355 PHILIPS)
- ILC Replacement for SELECON ASTRAL HALOGEN WALL WASH 200W (ASTRAL HALOGEN WALL WASH 200W SELECON)
- Ilc Halogen Light Bulbs