Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Bulbworks Bw.1974 replacement light bulb lamp
Mfr # BW.1974 BULBWORKS
Zoro # G102822521
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type WIRE LEADS / TERMINAL
- Wattage Equivalency 20
- Watts 20
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BW.1974 BULBWORKS
- Zoro # G102822521
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | WIRE LEADS / TERMINAL |
Wattage Equivalency | 20 |
Watts | 20 |
Voltage | 6 |
Description
Replacement for Bulbworks Bw.1974 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC Quick-Fix Kit, For 3/8in Hose With 3/8in Fittings, Classic Tube (31402)
- SUNBELT TUBE-TIRE, STRAIGHT STEM, 12X16.5 12.95" x18" x3.8" (A-B1322490)
- SPICER Lockstrap, U-Joint, Driveshaft, 230323 (230323)
- LUMITEC Barbados Courtesy Accent Led Light (101061)
- ILC Replacement for Sylvania 120mb 6W replacement light bulb lamp, 10PK (120MB 6W SYLVANIA)
- ILC Replacement Kichler Independence 12V 24.4 Watt Clear Landscape replacement light bulb lamp, 10PK (INDEPENDENCE 12V 24.4 WATT CLEAR LANDSCAPE KICHLE)
- ILC Replacement for Zoro 2fmh4 replacement light bulb lamp, 10PK (2FMH4 ZORO)
- ILC Replacement for Welch Allyn 03100-u replacement light bulb lamp (03100-U WELCH ALLYN)
- ILC Replacement For JEEP GRAND CHEROKEE YEAR 2006 HEADLIGHTS LOWDUAL (WW-G19B-9)
- ILC Replacement for LIGHT BULB / LAMP SR130V-MB-I (SR130V-MB-I LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP 1820BTS AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2UTR-1)
- Ilc Vehicle Bulbs & Lenses