Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Bulbworks Bw.1944 replacement light bulb lamp
Mfr # BW.1944 BULBWORKS
Zoro # G202822308
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 49.98
- Watts 49.98
- Voltage 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BW.1944 BULBWORKS
- Zoro # G202822308
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T7 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 49.98 |
Watts | 49.98 |
Voltage | 14 |
Description
Replacement for Bulbworks Bw.1944 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.2187 Transom Saver - Rubber V-Block Only (3005.2187)
- CAR DEALER DEPOT Extra Large Red Tag Numbers: 8 Pk (180-8)
- WIX FILTERS ELEMENT FOR RACOR 120A OR 140R FUEL ASSE (33583)
- VALVOLINE 14.1 oz. Tacky Grease Cartridge Black (VV7011210)
- ILC Replacement For LIGHT BULB LAMP, 9007 SU (9007 SU)
- ILC Replacement For MINIATURE LAMP 24X AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-R6R4-8)
- ILC Replacement for Bulbworks Bw.939 replacement light bulb lamp, 10PK (BW.939 BULBWORKS)
- ILC Replacement For EIKO 12MB AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1CW7-2)
- ILC Replacement for LIGHT-TECH 442 (442 LIGHT-TECH)
- ILC Replacement for Wagner Hp4656 replacement light bulb lamp (HP4656 WAGNER)
- ILC Replacement For HONDA ACCORD YEAR 2013 HIGH MOUNT STOP LIGHT 10PK (10PAK:WW-HEQ1-2)
- Ilc Automotive Lighting