Shop All Incandescent Light Bulbs
Ilc
Replacement for Bulbtronics Bt24v-50w replacement light bulb lamp
Mfr # BT24V-50W BULBTRONICS
Zoro # G503006209
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S35
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 50
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BT24V-50W BULBTRONICS
- Zoro # G503006209
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S35 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 50 |
Voltage | 24 |
Description
Replacement for Bulbtronics Bt24v-50w replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641127)
- DEWALT 20V 160 lumens LED Hand Held Worklight (DCL044)
- KEYSTONE CFL Electronic Ballast, KTEB-242-UV-RS-DW (KTEB-242-UV-RS-DW)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/2G 25 M4)
- ILC Replacement For BATTERIES AND LIGHT BULBS 40A15FR INCANDESCENT A SHAPE A15 2IN DIAM 4PK (4PAK:WW-LAAT-3)
- ILC Replacement for Baxter 050.8087 replacement light bulb lamp (050.8087 BAXTER)
- ILC Replacement for Sylvania 59850 replacement light bulb lamp (59850 SYLVANIA)
- ILC Replacement for GE General Electric G.E 200par46/3nsp 130v replacement light bulb lamp (200PAR46/3NSP 130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko 6s6/30v replacement light bulb lamp, 2PK (6S6/30V EIKO)
- ILC Replacement for ZORO 5V613 (5V613 ZORO)
- WESTINGHOUSE Med Base 120V A15 2Pk Ds (03930)
- Ilc Incandescent Light Bulbs