Shop All HID Light Bulbs
Ilc
Replacement for Bulbtronics Bt22-1114 replacement light bulb lamp
Mfr # BT22-1114 BULBTRONICS
Zoro # G303006096
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts 1200
- Voltage 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BT22-1114 BULBTRONICS
- Zoro # G303006096
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Watts | 1200 |
Voltage | 135 |
Description
Replacement for Bulbtronics Bt22-1114 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 7W MR16 41K GU5.3 FL High CRI (LED712VMR16941KFL)
- ILC Replacement for Electrix 7330 replacement light bulb lamp (7330 ELECTRIX)
- ILC Replacement for Athalon Plc15mm-22/27 Philips replacement light bulb lamp, 2PK (PLC15MM-22/27 PHILIPS ATHALON)
- ILC Replacement For BULBRITE, SM16GA0936D93003 (SM16GA-09-36D-930-03)
- ILC Replacement for Ushio Mh150/u/med/42/ps, Ed17 replacement light bulb lamp (MH150/U/MED/42/PS, ED17 USHIO)
- ILC Replacement for Halco Cmh39/par20/830/fl30 replacement light bulb lamp (CMH39/PAR20/830/FL30 HALCO)
- ILC Replacement for Iwasaki Cmtp150/u/943/med replacement light bulb lamp (CMTP150/U/943/MED IWASAKI)
- ILC Replacement for Damar 26568a replacement light bulb lamp (26568A DAMAR)
- ILC Replacement for Satco S4488 replacement light bulb lamp (S4488 SATCO)
- ILC Replacement for BATTERIES AND LIGHT BULBS MIN10148 (MIN10148 BATTERIES AND LIGHT BULBS)
- ILB GOLD Bulb, HID Metal Halide Bt28 Ed28, Replacement For Ah Lighting, Mh/250W/Mog (MH/250W/MOG)
- Ilc HID Light Bulbs