Shop All Halogen Light Bulbs
Ilc
Replacement for Bulbtronics 1630-ge replacement light bulb lamp
Mfr # 1630-GE BULBTRONICS
Zoro # G703024614
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6.5
- Bulb Shape S8
- Bulb Base Type P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
- Watts 17.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1630-GE BULBTRONICS
- Zoro # G703024614
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 6.5 |
Bulb Shape | S8 |
Bulb Base Type | P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM |
Watts | 17.88 |
Description
Replacement for Bulbtronics 1630-ge replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Strobe Model 901 (MODEL 901 STROBE)
- CURRENT GE 50250W A21 Bulb (93130573)
- ILC Replacement for Universal B259iunvhp-a (B259IUNVHP-A UNIVERSAL)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 26W/835/A/4P/ALTO)
- ILC Replacement for Crouse Hinds 40732 replacement light bulb lamp (40732 CROUSE HINDS)
- ILC Replacement for GE General Electric G.E 20840 replacement light bulb lamp (20840 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 64478 replacement light bulb lamp (64478 SYLVANIA)
- ILC Replacement for Damar Hl60bt15/cl/ssfc 120v replacement light bulb lamp (HL60BT15/CL/SSFC 120V DAMAR)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg15 replacement light bulb lamp, 2PK (Q50MR16/C/CG15 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Fiberworks 79112400 replacement light bulb lamp, 2PK (79112400 FIBERWORKS)
- ILC Replacement for Burton 0124500 replacement light bulb lamp (0124500 BURTON)
- Ilc Halogen Light Bulbs