Shop All Halogen Light Bulbs
Ilc
Replacement for Bulbrite Q50cl/dc replacement light bulb lamp
Mfr # Q50CL/DC BULBRITE
Zoro # G602929782
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T4
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q50CL/DC BULBRITE
- Zoro # G602929782
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T4 |
Watts | 50 |
Description
Replacement for Bulbrite Q50cl/dc replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- LUXRITE T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21626-6PK)
- ILC Replacement For SATCO S29547 (S29547)
- ILC Replacement for Wallach Zoomscope-serial Number Starts With W replacement light bulb lamp (ZOOMSCOPE-SERIAL NUMBER STARTS WITH W WALLACH)
- ILC Replacement for Osram Sylvania 54686 replacement light bulb lamp (54686 OSRAM SYLVANIA)
- ILC Replacement for Satco S3133 replacement light bulb lamp (S3133 SATCO)
- ILC Replacement for Code 3 / Public Safety T01540 replacement light bulb lamp (T01540 CODE 3 / PUBLIC SAFETY)
- ILC Replacement for Kliegl Bros 44n6 replacement light bulb lamp (44N6 KLIEGL BROS)
- ILC Replacement for Damar 60par38qwfl/50 130v replacement light bulb lamp (60PAR38QWFL/50 130V DAMAR)
- ILB GOLD Bulb, Halogen Quartz Tungsten Bt Shape, Replacement For Donsbulbs, 100Bt15/Hal/Cl (100BT15/HAL/CL)
- Ilc Halogen Light Bulbs