Shop All Halogen Light Bulbs
Ilc
Replacement for Bulbrite Q250cl/dc replacement light bulb lamp
Mfr # Q250CL/DC BULBRITE
Zoro # G303204669
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 120
- Bulb Shape T4
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # Q250CL/DC BULBRITE
- Zoro # G303204669
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 250 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 120 |
Bulb Shape | T4 |
Bulb Color Temp. | 3000 |
Description
Replacement for Bulbrite Q250cl/dc replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64460 AX replacement light bulb lamp (64460 AX OSRAM SYLVANIA)
- SATCO 45/36/27W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23140)
- ILC Replacement For SATCO S29760 (S29760)
- SOUTHWIRE LED Folding Light, Battery, LED, 200lm (SL20RSW)
- ILC Replacement for Micro VU 21V 150w replacement light bulb lamp (21V 150W MICRO VU)
- ILC Replacement for Satco 50r20/fl/hal replacement light bulb lamp 2 Pack (50R20/FL/HAL SATCO)
- ILC Replacement for Ushio 048777126110 replacement light bulb lamp (048777126110 USHIO)
- ILC Replacement for Starrett Precision He400 Profile Illuminator replacement light bulb lamp (HE400 PROFILE ILLUMINATOR STARRETT PRECISION)
- ILC Replacement for Green Energy JCD 100w 120v Gy6.35 replacement light bulb lamp (JCD 100W 120V GY6.35 GREEN ENERGY)
- ILC Replacement for Light Bulb / Lamp Jdr-c Gx5.3 120v 50W replacement light bulb lamp (JDR-C GX5.3 120V 50W LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Q50t3/cl/dc-120v replacement light bulb lamp (Q50T3/CL/DC-120V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs