Shop All Halogen Light Bulbs
Ilc
Replacement for BULBRITE Q20G4/24
Mfr # Q20G4/24 BULBRITE
Zoro # G602973792
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Watts 20
- Bulb Shape T3
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q20G4/24 BULBRITE
- Zoro # G602973792
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Watts | 20 |
Bulb Shape | T3 |
Voltage | 24 |
Description
Replacement for Bulbrite Q20g4/24 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Green Energy 24V 15W Xenon Bi-pin Clear replacement light bulb lamp (24V 15W XENON BI-PIN CLEAR GREEN ENERGY)
- ILC Replacement for AIRCRAFT LAMP TLD15W840 (TLD15W840 AIRCRAFT LAMP)
- MILWAUKEE TOOL M18 Light/Charger, M18 CP3.0 Battery (2357-20, 48-11-1835)
- ILC Replacement for Osram Sylvania Mc39t6/u/g12/830/pb replacement light bulb lamp (MC39T6/U/G12/830/PB OSRAM SYLVANIA)
- ILC Replacement for Dacor 86573 replacement light bulb lamp (86573)
- ILC Replacement for Topcon Sl-1e replacement light bulb lamp (SL-1E TOPCON)
- ILC Replacement for Ets. Cremer AC 618 replacement light bulb lamp (AC 618 ETS. CREMER)
- ILC Replacement for Philips 242253300621 replacement light bulb lamp (242253300621 PHILIPS)
- ILC Replacement for ELECTRIX FL02 (FL02 ELECTRIX)
- ILC Replacement for Damar 100qdc/frost 130v replacement light bulb lamp (100QDC/FROST 130V DAMAR)
- ILC Replacement for Starrett Precision He400 Surface Illuminator replacement light bulb lamp (HE400 SURFACE ILLUMINATOR STARRETT PRECISION)
- Ilc Halogen Light Bulbs