Shop All Halogen Light Bulbs
Ilc
Replacement for Bulbrite Q150cl/dc replacement light bulb lamp
Mfr # Q150CL/DC BULBRITE
Zoro # G303204829
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Shape T4
- Bulb Color Temp. 3000
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q150CL/DC BULBRITE
- Zoro # G303204829
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Shape | T4 |
Bulb Color Temp. | 3000 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 120 |
Description
Replacement for Bulbrite Q150cl/dc replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Ultra Bright 6 Inch Wide Rectangular Clear LED Spot Light (1492190)
- ILC Replacement for Halco 68055 replacement light bulb lamp (68055 HALCO)
- ILC Replacement for Toshiba Fl40sd Edl-d65, 30PK (FL40SD EDL-D65 TOSHIBA)
- PROGRESS LIGHTING Glass Globes 1-Light Flush Mount, 60 W, White (P3599-30)
- ILC Replacement for Osram Sylvania 35ar111/fl25 12V (41832fl) replacement light bulb lamp (35AR111/FL25 12V (41832FL) OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 35321 replacement light bulb lamp (35321 GE GENERAL ELECTRIC G.E)
- ILC Replacement For HIKARI JD 130V 100W DC BA15D (WX-SLJU-2)
- ILC Replacement for Purex P03307/70518 replacement light bulb lamp (P03307/70518 PUREX)
- ILC Replacement for Steris Lb11 replacement light bulb lamp (LB11 STERIS)
- ILC Replacement For HIKARI J 130V 200W 118MM HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLFQ-9)
- ILC Replacement for Sylvania HLX 64659 replacement light bulb lamp (HLX 64659 SYLVANIA)
- Ilc Halogen Light Bulbs