Shop All HID Light Bulbs
Ilc
Replacement for Bulbrite Lu100/mog replacement light bulb lamp
Mfr # LU100/MOG BULBRITE
Zoro # G803005223
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Shape ED23
- Bulb Color Temp. 2000
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LU100/MOG BULBRITE
- Zoro # G803005223
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 100 |
Bulb Shape | ED23 |
Bulb Color Temp. | 2000 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Voltage | 120 |
Description
Replacement for Bulbrite Lu100/mog replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANCE Rollup Shade Wht 96X72" (3321086)
- NITECORE MH12 v2 1200 Lumen USB-C Rechargeable Flashlight with 5000mAh Battery (MH12 V2)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/850/E-4PK)
- ILC Replacement for GE General Electric G.E Q35mr11/cg12 24V replacement light bulb lamp (Q35MR11/CG12 24V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio Umh-1000/u, Bt37 replacement light bulb lamp (UMH-1000/U, BT37 USHIO)
- ILC Replacement for Sylvania M250/ps/u replacement light bulb lamp (M250/PS/U SYLVANIA)
- ILC Replacement for Ushio 048777436073 replacement light bulb lamp (048777436073 USHIO)
- ILC Replacement for Grandlite Mv-100 replacement light bulb lamp (MV-100 GRANDLITE)
- ILC Replacement for Henkel Loctite Zeta 7410 replacement light bulb lamp (ZETA 7410 HENKEL LOCTITE)
- ILC Replacement for Philips Mvr175/c/u replacement light bulb lamp (MVR175/C/U PHILIPS)
- ILC Replacement for Satco S1935 replacement light bulb lamp (S1935 SATCO)
- Ilc HID Light Bulbs