Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite Li60t10 LED Replacement replacement light bulb lamp
Mfr # LI60T10 LED REPLACEMENT BULBRITE
Zoro # G702827353
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type S14S 14MM DIAMETER, SINGLE CONTACT
- Bulb Shape T8
- Color Temperature 3000
- Wattage Equivalency 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LI60T10 LED REPLACEMENT BULBRITE
- Zoro # G702827353
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | S14S 14MM DIAMETER, SINGLE CONTACT |
Bulb Shape | T8 |
Color Temperature | 3000 |
Wattage Equivalency | 8 |
Description
Replacement for Bulbrite Li60t10 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Under Cabinet 24-1/2" Task Light, Silver (LLR13200)
- LIGHT EFFICIENT DESIGN Efficient Lighting EL-252-03-E Modern 3-Light 15W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel (EL-252-03-E)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Candelabra Base - 130V (S4161)
- LUMARK Nffld Night Falcon (NFFLD-C40-S)
- ILC Replacement for Philips 12t8/48-5000 IF 10/1 TAA replacement light bulb lamp (12T8/48-5000 IF 10/1 TAA PHILIPS)
- ILC Replacement For PERKO 0337013DP LED REPLACEMENT (WX-SLBJ-1)
- ILC Replacement for Satco S9082 replacement light bulb lamp (S9082 SATCO)
- ILC Replacement for AH Lighting Led/mr16/dim/9w/30k replacement light bulb lamp (LED/MR16/DIM/9W/30K AH LIGHTING)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDPAR20FL7930WLED (WW-LRVY-5)
- ILC Replacement for Eiko Led12wbr40/840k-dim-g5 replacement light bulb lamp (LED12WBR40/840K-DIM-G5 EIKO)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 30K 1700L (S11974)
- Ilc LED Light Bulbs