Shop All HID Light Bulbs
Ilc
Replacement for Bulbrite Kx40fr3m/d replacement light bulb lamp
Mfr # KX40FR3M/D BULBRITE
Zoro # G402821354
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T3
- Watts 40
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # KX40FR3M/D BULBRITE
- Zoro # G402821354
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T3 |
Watts | 40 |
Voltage | 120 |
Description
Replacement for Bulbrite Kx40fr3m/d replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aqua Treatment Service Ats-8-246 replacement light bulb lamp (ATS-8-246 AQUA TREATMENT SERVICE)
- GE LAMPS LED U-Tube, T8, 13W, 5000K (LED13ET8/U6/850)
- ILC Replacement for GE General Electric G.E 150a21/rs 130v replacement light bulb lamp, 2PK (150A21/RS 130V GE GENERAL ELECTRIC G.E)
- SG TOOL AID Bulb For 23900 (23904)
- ILC Replacement for PHILIPS C400S51 (C400S51 PHILIPS)
- ILC Replacement for Satco S1927 replacement light bulb lamp (S1927 SATCO)
- ILC Replacement for Damar Ms250/bu/lu/4k replacement light bulb lamp (MS250/BU/LU/4K DAMAR)
- ILC Replacement for Plusrite 2003 replacement light bulb lamp (2003 PLUSRITE)
- ILC Replacement for Fulham Mh400/ed28/u/4k replacement light bulb lamp (MH400/ED28/U/4K FULHAM)
- ILC Replacement for Bulbtronics Bt22-1114 replacement light bulb lamp (BT22-1114 BULBTRONICS)
- ILC Replacement for Venture Lighting Mh100w/c/u/ps replacement light bulb lamp (MH100W/C/U/PS VENTURE LIGHTING)
- Ilc HID Light Bulbs