Shop All HID Light Bulbs
Ilc
Replacement for Bulbrite Jc50xef/12 replacement light bulb lamp
Mfr # JC50XEF/12 BULBRITE
Zoro # G202784620
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2900
- Bulb Shape T5
- Watts 50
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC50XEF/12 BULBRITE
- Zoro # G202784620
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2900 |
Bulb Shape | T5 |
Watts | 50 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Voltage | 12 |
Description
Replacement for Bulbrite Jc50xef/12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Linear LED Strip Fixture, 3000K, Warm Whit (LFX/ST/4FT/1L/15W/30K)
- GLOBE ELECTRIC Granada Bulb (84635)
- ILC Replacement For LIGHT BULB LAMP, FLE15HT32XLSW (FLE15HT3/2/XL/SW)
- ILC Replacement for GE General Electric G.E Qh2500t3/cl/7 460-480v replacement light bulb lamp (QH2500T3/CL/7 460-480V GE GENERAL ELECTRIC G.E)
- ILC Replacement for UVP 34-0049-01 replacement light bulb lamp (34-0049-01 UVP)
- ILC Replacement for Philips 72par38/evp/sp10 replacement light bulb lamp (72PAR38/EVP/SP10 PHILIPS)
- ILC Replacement for Iwasaki Cmtp150/u/943/med replacement light bulb lamp (CMTP150/U/943/MED IWASAKI)
- ILC Replacement for Philips 39par20/evp/sp10 120v replacement light bulb lamp (39PAR20/EVP/SP10 120V PHILIPS)
- ILC Replacement for Olympus FLM replacement light bulb lamp (FLM OLYMPUS)
- ILC Replacement for Bulbrite Jc20xe/12 replacement light bulb lamp (JC20XE/12 BULBRITE)
- ILC Replacement for PLUSRITE MH250/ED28/U/4K (MH250/ED28/U/4K PLUSRITE)
- Ilc HID Light Bulbs