Shop All HID Light Bulbs
Ilc
Replacement for Bulbrite Jc20xe/12 replacement light bulb lamp
Mfr # JC20XE/12 BULBRITE
Zoro # G202784521
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Watts 20
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Color Temp. 2800
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC20XE/12 BULBRITE
- Zoro # G202784521
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T3 |
Watts | 20 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Color Temp. | 2800 |
Voltage | 12 |
Description
Replacement for Bulbrite Jc20xe/12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Multifunction worklight, blue (RH-SSB-200)
- EIKO EIKO 150W, MR16 Halogen Reflector Light Bulb (EJA)
- RALPH FRIEDLAND & BROTHERS Universal Shade Bracket (790P)
- ILC Replacement for Fiberstars Fs250-egr. Long Life Version replacement light bulb lamp (FS250-EGR. LONG LIFE VERSION FIBERSTARS)
- ILC Replacement for Metal Halide Hqi-ts-150/ndx replacement light bulb lamp (HQI-TS-150/NDX METAL HALIDE)
- ILC Replacement for Bulbrite 715633 replacement light bulb lamp (715633 BULBRITE)
- ILC Replacement for Halco Lu35/med/eco replacement light bulb lamp (LU35/MED/ECO HALCO)
- ILC Replacement for Green Energy 20306 replacement light bulb lamp (20306 GREEN ENERGY)
- ILC Replacement for Cosmedico Cosmo Tech L 400w R7S replacement light bulb lamp (COSMO TECH L 400W R7S COSMEDICO)
- ILC Replacement for PEC T2-1/4 12V 8W replacement light bulb lamp (T2-1/4 12V 8W PEC)
- ILC Replacement for Satco S2231 replacement light bulb lamp (S2231 SATCO)
- Ilc HID Light Bulbs