Shop All Fluorescent Light Bulbs
Ilc
Replacement for BULBRITE FT40/830RS
Mfr # FT40/830RS BULBRITE
Zoro # G502787796
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 40
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FT40/830RS BULBRITE
- Zoro # G502787796
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 40 |
Bulb Color Temp. | 3000 |
Description
Replacement for Bulbrite Ft40/830rs replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Mr16 Spot 20W Gu5.3 (0474900)
- ILC Replacement for Satco S1960 replacement light bulb lamp (S1960 SATCO)
- RADIONIC HI-TECH Ballast, 14-15-20-22W, 14in x 17 in Leads (CU452)
- NEWHOUSE LIGHTING T10 LED Light Bulb, E26 Medium Base, Non-Dimmable, Soft White, PK 4 (T10-2320-4)
- ILC Replacement for GE General Electric G.E F13t5/cw/cd replacement light bulb lamp (F13T5/CW/CD GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Dulux T/E 18w/41k replacement light bulb lamp, 2PK (DULUX T/E 18W/41K SYLVANIA)
- ILC Replacement for Ushio F54t5ho/841, 46-inch replacement light bulb lamp, 25PK (F54T5HO/841, 46-INCH USHIO)
- ILC Replacement for Aspectek 18W Replacement UV Lightbulb replacement light bulb lamp (18W REPLACEMENT UV LIGHTBULB ASPECTEK)
- ILC Replacement for TCP 32426q41k replacement light bulb lamp, 2PK (32426Q41K TCP)
- ILC Replacement for Duralamp Gr10q/4pin/16w/35k replacement light bulb lamp (GR10Q/4PIN/16W/35K DURALAMP)
- ILC Replacement for GE General Electric G.E F15t8/sp30 replacement light bulb lamp (F15T8/SP30 GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs