Shop All HID Light Bulbs
Ilc
Replacement for Bulbrite Fex3f/12 replacement light bulb lamp
Mfr # FEX3F/12 BULBRITE
Zoro # G102787332
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3.25
- Bulb Color Temp. 2800
- Watts 3
- Bulb Base Type SV8.5-8 FESTOON CAP
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FEX3F/12 BULBRITE
- Zoro # G102787332
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T3.25 |
Bulb Color Temp. | 2800 |
Watts | 3 |
Bulb Base Type | SV8.5-8 FESTOON CAP |
Voltage | 12 |
Description
Replacement for Bulbrite Fex3f/12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 112 Watts, 4 Lamps, Electronic Ballast (ICN-4P32-N)
- ILC Replacement for Leica Vario replacement light bulb lamp (VARIO LEICA)
- DABMAR LIGHTING Dabmar Lighting DF6770-BZ 10.875 x 6.75 x 5.25 in. 120 V 70 watts Polycarbonate Surface Mounted Wall Fixture Light with High Pressure Sodium Lamp; Bronze (DF6770-BZ)
- EKENA MILLWORK 23 3/4"OD x 19 3/4"ID x 2"W x 3/4"P Egg and Dart Ceiling Ring (1/4 of complete circle) (CR23EG)
- ILC Replacement for Ushio Ush-1000ks replacement light bulb lamp (USH-1000KS USHIO)
- ILC Replacement for Philips Mh175/c/u replacement light bulb lamp (MH175/C/U PHILIPS)
- ILC Replacement for Damar Mh-de250/3k Double END replacement light bulb lamp (MH-DE250/3K DOUBLE END DAMAR)
- ILC Replacement for Lumapro 2v656 replacement light bulb lamp (2V656 LUMAPRO)
- ILC Replacement for Martin Professional MAC 700 replacement light bulb lamp (MAC 700 MARTIN PROFESSIONAL)
- ILC Replacement for Sylvania Mp175/bu-only/med replacement light bulb lamp (MP175/BU-ONLY/MED SYLVANIA)
- ILC Replacement for Plantmax Px-lu220/mh replacement light bulb lamp (PX-LU220/MH PLANTMAX)
- Ilc HID Light Bulbs