Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite Fb32/741k LED Replacement replacement light bulb lamp
Mfr # FB32/741K LED REPLACEMENT BULBRITE
Zoro # G302827746
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FB32/741K LED REPLACEMENT BULBRITE
- Zoro # G302827746
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 17 |
Description
Replacement for Bulbrite Fb32/741k LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Recessed Mt 43W Natural White Strip LED (LED-L82-RF1030-40N)
- ENERGIZER Black No Led Industrial Handheld Flashlight, AA, 300 lm (TUF2AAPE)
- ILC Replacement for Halco 4015 replacement light bulb lamp, 4PK (4015 HALCO)
- ILC Replacement For LIGHT BULB LAMP KULKA 590W 2PK (2PAK:WX-ETYQ-0)
- ILC Replacement for Bulbrite 770625 replacement light bulb lamp (770625 BULBRITE)
- ILC Replacement for Bulbrite 773107 replacement light bulb lamp (773107 BULBRITE)
- ILC Replacement for Chloride Systems 19-2-61 LED Replacement replacement light bulb lamp (19-2-61 LED REPLACEMENT CHLORIDE SYSTEMS)
- ILC Replacement for Fostoria 29-r-901 LED Replacement replacement light bulb lamp (29-R-901 LED REPLACEMENT FOSTORIA)
- ILC Replacement For EIKO, LED54WPT40KMOGG8 (LED54WPT40KMOG-G8)
- ILC Replacement For EIKO, LED45WPT40KMOGG7 (LED45WPT40KMOG-G7)
- ILC Replacement For NUVO LIGHTING S9282 FIXTURES MISCELLANEOUS 12PK (12PAK:WX-1S0V-5)
- Ilc LED Light Bulbs